Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.51
Mfr # 111251000
Zoro # G0001080
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Type NoGo (Minus)
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.5100
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111251000
- Zoro # G0001080
- UPC # 662631025106
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5100 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5100, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools #2 Square Recess Screwdriver, Comfort Grip Handle (D062203)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #10 (16W820)
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- Vermont Gage Precision Gauges & Accessories