Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.505
Mfr # 111250500
Zoro # G0000959
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.5050
- Application Measures hole sizes within +.0000/-.0002"
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111250500
- Zoro # G0000959
- UPC # 662631025052
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5050 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5050, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINI-DYNAFILE II Vacuum Mini-Dynafile II Belt Tool (15002)
- HOLEX Electrician's screwdriver for Pozidriv fully insulated- Cross-head size: 1 (668731 1)
- CENTURY DRILL & TOOL Nutsetter Magnetic 5/16" Impact Pro 1-7/8" Stubby Length 50Pc (60878)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.072 (111107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- Vermont Gage Gauge Blocks and Clamps