Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.500in
Mfr # 111250000
Zoro # G2587621
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.500"
- Grade Class ZZ
- Measuring Range (In.) 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111250000
- Zoro # G2587621
- UPC # 662631025007
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.500" |
Gage Diameter Range | 0.4061" to 0.5100" |
Width (In.) | 0.5000 |
Height (In.) | 2 |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter | 0.5000 in |
Gauge Diameter Range | 0.4061 in to 0.5100 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.4755 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.5000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.4755 in to 0.5005 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J07527)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.88mm (112116880)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.00mm (112112000)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- Vermont Gage Precision Measuring Tools