Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.496
Mfr # 111249600
Zoro # G0001108
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.4960
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111249600
- Zoro # G0001108
- UPC # 662631024963
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4960 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4960, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-1/8" 6 pt SAE Socket, 6 Points (1976)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7 (Drill Size 17/32") (65017)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- ECHO Battery Multi-Tool (DPAS-2600R2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage Set, Minus, 0.21-1.29mm, Black (902400100)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- Vermont Gage Gauge Blocks and Clamps