Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.492
Mfr # 111249200
Zoro # G0000992
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111249200
- Zoro # G0000992
- UPC # 662631024925
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4920 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4920, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H053 (1413C)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Taper Tap (DWT60865)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage, Minus, 0.188 In, Black (911218800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- AMPG Pin Gage Handle, Aluminum, Yellow (Z2800-YELLOW)
- Vermont Gage Precision Measuring Tools