Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.484
Mfr # 111248400
Zoro # G0000712
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Diameter 0.4840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111248400
- Zoro # G0000712
- UPC # 662631024840
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4840 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4840, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-07-06)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- VERMONT GAGE Pin Gage Handle Bushing, 0.2041 to 0.2120 (951203500)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm (102100300)
- Vermont Gage Precision Gauges & Accessories