Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.483
Mfr # 111248300
Zoro # G0000721
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0000/-.0002
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111248300
- Zoro # G0000721
- UPC # 662631024833
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4830 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4830, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- VERMONT GAGE Pin Gage, Minus, 0.210 In, Black (911221000)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- Vermont Gage Gauge Blocks and Clamps