Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.479
Mfr # 111247900
Zoro # G0000749
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111247900
- Zoro # G0000749
- UPC # 662631024796
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4790 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4790, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- BON TOOL Bon 82-200 Fresno Handle, Clevis 6 Foot Wood (82-200)
- MITUTOYO Steel Rule (182-307)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, 0.095 In, Black (911209500)
- VERMONT GAGE Pin Gage Set, Minus, 0.833-0.916 In, Black (901200900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- Vermont Gage Precision Measuring Tools