Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.458
Mfr # 111245800
Zoro # G0000548
product price: $3.69
/ea
Sold in multiples of 8 for $29.52
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Diameter 0.4580
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111245800
- Zoro # G0000548
- UPC # 662631024581
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4580 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4580, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-Pack, M12 REDLITHIUM XC Battery, 12V, 3.0Ah, Extended Capacity (XC), Lithium-Ion (48-11-2412)
- EAZYPOWER Flex Bit Screwdriver Set, Pieces 26 (82100)
- SUNEX Pry Bar, Professional, 25" (9825)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.34mm (112200340)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- VERMONT GAGE Pin Gage, Plus, 0.077 In, Black (911107700)
- Vermont Gage Gauge Blocks and Clamps