Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.4545
Mfr # 111445450
Zoro # G9957879
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.4545
- Application Measures hole sizes within +.0000/-.0002"
- Finish Steel - 10 Microfinish or Better
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111445450
- Zoro # G9957879
- UPC # 662631044541
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4545 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4545, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81227F)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1740)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- Vermont Gage Precision Measuring Tools