Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.434
Mfr # 111243400
Zoro # G0000371
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111243400
- Zoro # G0000371
- UPC # 662631024345
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.4340 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4340, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Zinc Die-Cast Adjustable Lever with Push Button and Steel Components 3/8-16 x 1.26 Stud 2.48"L (6T32CR2K/C2)
- RIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in (12-R)
- KRAFT TOOL Mahogany Darby, 2 Hole Grip Handle, 48" (CF255)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- VERMONT GAGE Pin Gage, Plus, 0.04 In, Black (911104000)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- Vermont Gage Precision Measuring Tools