Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.431
Mfr # 111243100
Zoro # G0000329
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.4310
- Application Measures hole sizes within +.0000/-.0002"
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111243100
- Zoro # G0000329
- UPC # 662631024314
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4310 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4310, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Universal Wrench Rack (5300)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- URREA 1/2" Drive 12-Point Socket 10MM (5410M)
- CRESCENT 142 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK142C)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- Vermont Gage Gauge Blocks and Clamps