Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.403
Mfr # 111240300
Zoro # G0000067
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.4030
- Tolerance +.0000/-.0002
- Class ZZ
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111240300
- Zoro # G0000067
- UPC # 662631024031
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.4030 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.4030, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/4" (BH 1 1/4)
- BOSCH 14 TPI Reciprocating Saw Blade, 5 PK (RM614)
- PINPOINT 24 in. Gooseneck Wrecking Prybar (PI3488487)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 (111190600)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- Vermont Gage Precision Gauges & Accessories