Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.359
Mfr # 111235900
Zoro # G9999836
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.3590
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111235900
- Zoro # G9999836
- UPC # 662631023591
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3590 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3590, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco GN 506 Roll-In T-Slot Nuts, Steel, for Aluminum Profiles, with Guide Step, M8, 5/16" (506-8-M8)
- PROTO Satin Flare-Nut Wrench 9 x 11 mm - 6 Point (J3709M)
- WEED WARRIOR Brush Cutter Blades Ww (70279)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- VERMONT GAGE Pin Gage, Minus, 0.200 In, Black (911220000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 25.39mm (112325390)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901400300)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- Vermont Gage Gauge Blocks and Clamps