Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.34mm
Mfr # 112200340
Zoro # G0333407
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.34
- Application Measures hole sizes within +.000/-.005"
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112200340
- Zoro # G0333407
- UPC # 662631064020
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.34 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.000/-.005" |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Tolerance | +.000/-.005 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.34, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Marking Chalk Refill, Waterproof, Blk, 5 lb (47-828)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- POWERWELD 4" C-Clamp (404)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.136 (111113600)
- Vermont Gage Gauge Blocks and Clamps