Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.3495
Mfr # 111434950
Zoro # G9956856
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.3495
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111434950
- Zoro # G9956856
- UPC # 662631043490
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3495 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3495, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Minus, 0.210 In, Black (911221000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- Vermont Gage Precision Measuring Tools