Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.3465
Mfr # 111434650
Zoro # G9956880
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Diameter 0.3465
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111434650
- Zoro # G9956880
- UPC # 662631043469
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3465 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3465, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304SS)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- HHIP .850" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0779)
- Vermont Gage Precision Measuring Tools