Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.3435
Mfr # 111434350
Zoro # G9956786
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
- Diameter 0.3435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111434350
- Zoro # G9956786
- UPC # 662631043438
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3435 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3435, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-12 (2TE121)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4530GG-200)
- MAKITA Auto-Start Wireless Transmitter (198901-5)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- Vermont Gage Gauge Blocks and Clamps