Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.339in
Mfr # 111233900
Zoro # G2588008
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.339"
- Grade Class ZZ
- Measuring Range (In.) 0.339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111233900
- Zoro # G2588008
- UPC # 662631023393
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.339" |
Gage Diameter Range | 0.2811" to 0.4060" |
Height (In.) | 2 |
Width (In.) | 0.3390 |
Overall Length | 2 in |
Length (In.) | 2 |
Diameter | 0.3390 in |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.3305 in to 0.3400 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3390 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.3305 in to 0.3400 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- NEWPORT FASTENERS 3/16" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (843496-100)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- VERMONT GAGE Pin Gage, Minus, 0.0980 In, Black (911209800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, 0.070 In, Black (911107000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm (102100300)
- Vermont Gage Precision Gauges & Accessories