Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.319
Mfr # 111231900
Zoro # G9999538
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.0000/-.0002"
- Diameter 0.3190
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111231900
- Zoro # G9999538
- UPC # 662631023195
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.3190 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.3190, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket E5 Size Torx(R) Standard Depth, Black Oxide (J6905TX)
- GREENLEE Quick-Change Carbide-Tipped Hole Cutter, 7/8" Stainless Steel Hole Saw with Tungsten Carbide Teeth (645-7/8)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- VERMONT GAGE Pin Gage, Plus, 0.150 In, Black (911115000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- HHIP 4 X 2-3/4 X 1/7" Base Block For Rectangular Gage Blocks (4101-0601)
- Vermont Gage Precision Measuring Tools