Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.300in
Mfr # 111230000
Zoro # G2588181
Sold in multiples of 3 for $9.57
$9.57
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.300"
- Grade Class ZZ
- Measuring Range (In.) 0.300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111230000
- Zoro # G2588181
- UPC # 662631023003
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.300" |
Width (In.) | 0.3000 |
Overall Length | 2 in |
Height (In.) | 2 |
Length (In.) | 2 |
Diameter | 0.3000 in |
Gage Diameter Range | 0.2811" to 0.4060" |
Gauge Diameter Range | 0.2811 in to 0.4060 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.2905 in to 0.3000 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.3000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2905 in to 0.3000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- LENOX HSS Step Drill Bit Set 1/8-1-3/8 In, 4 pc (30929-VB30929)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-0.750, Black (901101400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- Vermont Gage Precision Gauges & Accessories