Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.29
Mfr # 111229000
Zoro # G9999328
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Class ZZ
- Application Measures hole sizes within +.0000/-.0002"
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111229000
- Zoro # G9999328
- UPC # 662631022907
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2900 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2900, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer, Rubberwood grip (19N776)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- COUNCIL TOOL Splitting Maul, Steel, 6 lb. (PR60MFG)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage, Minus, 0.624 In, Black (911262400)
- VERMONT GAGE Pin Gage, Minus, 0.452 In, Black (911245200)
- MITUTOYO 10Pcs/Set, Mm, Rect, Steel, Asme 0 (516-103-26)
- Vermont Gage Gauge Blocks and Clamps