Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.2865
Mfr # 111428650
Zoro # G9956095
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0000/-.0002 in
- Finish Steel - 10 Microfinish or Better
- Diameter 0.2865
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111428650
- Zoro # G9956095
- UPC # 662631042868
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2865 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002 in |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2865, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- CP CHICAGO PNEUMATIC HAMMER (8940163615)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF149)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- Vermont Gage Precision Gauges & Accessories