Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.2815
Mfr # 111428150
Zoro # G9956007
product price: $3.25
/ea
Sold in multiples of 8 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Class ZZ
- Diameter 0.2815
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111428150
- Zoro # G9956007
- UPC # 662631042813
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2815 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2815, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PP95)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.19mm (112301190)
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- Vermont Gage Gauge Blocks and Clamps