Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.255in
Mfr # 111225500
Zoro # G2588489
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.255"
- Grade Class ZZ
- Measuring Range (In.) 0.255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111225500
- Zoro # G2588489
- UPC # 662631022556
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.255" |
Height (In.) | 2 |
Gage Diameter Range | 0.1801" to 0.2810" |
Overall Length | 2 in |
Width (In.) | 0.2550 |
Diameter | 0.2550 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.2505 in to 0.2600 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.2550 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.2505 in to 0.2600 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-3/16" Bi-Metal Hole Saw (MHS19)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- Vermont Gage Gauge Blocks and Clamps