Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.237
Mfr # 111223700
Zoro # G9999206
Sold in multiples of 8 for $25.52
$25.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.2370
- Tolerance +.0000/-.0002
- Overall Length 2 in
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111223700
- Zoro # G9999206
- UPC # 662631022372
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2370 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002 in |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2370, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- KRAFT TOOL Economy All Steel Mortar Pan (BC212E)
- MILWAUKEE TOOL 1-7/32" Quick Change Sheet Metal Carbide Cutter (49-57-8317)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.40mm (112102400)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901300300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.906 (111190600)
- Vermont Gage Gauge Blocks and Clamps