Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.218
Mfr # 111221800
Zoro # G9999197
Sold in multiples of 8 for $29.52
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST Traceability
- Class ZZ
- Application Measures hole sizes within +.0000/-.0002 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111221800
- Zoro # G9999197
- UPC # 662631022181
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.2180 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST Traceability |
Type | NoGo (Minus) |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002 in |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2180, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Steel Pipe Wrench, Pliers, Utility Knife (48-22-7160, 48-22-6312, 48-22-1505)
- STANLEY Folding Pocket Chisel, 1 In. x 8-1/2 In. (FMHT16145)
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- HUSQVARNA GASKET, 68 L .25 x .15 (589677501)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Pin Gage, Minus, 0.070 In, Black (911207000)
- Vermont Gage Gauge Blocks and Clamps