Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.2155
Mfr # 111421550
Zoro # G9955097
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.2155
- Tolerance +.0000/-.0002
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111421550
- Zoro # G9955097
- UPC # 662631042158
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.2155 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2155, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 16 Lb. Magnetic Pick Up Tool (11190)
- DRILL AMERICA 7/32" Tin Coated Jobber Length Drill Bit (DWDTN7/32)
- WILLIAMS 1/4" Drive, 3/8" SAE Socket, 8 Points (M-812)
- DEWALT FLEXVOLT(R) 60V MAX* TABLE SAW 1 BATTERY KIT (DCS7485T1)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- Vermont Gage Gauge Blocks and Clamps