Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.2005
Mfr # 111420050
Zoro # G9954896
product price: $3.19
/ea
Sold in multiples of 8 for $25.52
$25.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Application Measures hole sizes within +.0000/-.0002 in
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111420050
- Zoro # G9954896
- UPC # 662631042004
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.2005 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002 in |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.2005, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 11/16 (C20744)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7162)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- Vermont Gage Gauge Blocks and Clamps