Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.1895
Mfr # 111418950
Zoro # G9954710
Sold in multiples of 8 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2 in
- Tolerance 0.00020 in
- Finish Uncoated
- Diameter 0.1895 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111418950
- Zoro # G9954710
- UPC # 662631041892
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.1895 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Details
Item | Class ZZ No-Go Pin Gauge |
Material | Steel |
Tolerance | 0.00020 in |
Finish | Uncoated |
Class | ZZ |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002 in |
Includes | Certificate of Accuracy |
Hardness | RC 60/65 |
Standards | ISO 17025 |
Surface Finish | 10 Microinch or Better |
Tolerance Class | ZZ |
Included Certification | Certificate of Accuracy with NIST Traceability |
Long Form Calibration Certificate | No |
Gauge Type | No-Go (Minus) |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1895 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- DYNAMIC Tools 3/8 Drive Sliding T-handle, 6-1/2" Long, Chrome Finish (D005500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.877 (111187700)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- Vermont Gage Precision Measuring Tools