Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.188in
Mfr # 111218800
Zoro # G2588890
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.188"
- Grade Class ZZ
- Measuring Range (In.) 0.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111218800
- Zoro # G2588890
- UPC # 662631021887
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.188" |
Overall Length | 2 in |
Diameter | 0.1880 in |
Gage Diameter Range | 0.1801" to 0.2810" |
Height (In.) | 2 |
Width (In.) | 0.1880 |
Length (In.) | 2 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1880 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17 Piece Angle Block Set (3402-0019)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F (C19194)
- MILWAUKEE TOOL 18" x 7/16" Universal QUIK-LOK Extension (48-28-1050)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.786 (111178600)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 240 pcs. (901300300)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- HHIP 1-5/16" Capacity Toolmaker's V-Block With Clamp (3402-0981)
- Vermont Gage Precision Gauges & Accessories