Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.185in
Mfr # 111218500
Zoro # G2588927
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.185"
- Grade Class ZZ
- Measuring Range (In.) 0.185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111218500
- Zoro # G2588927
- UPC # 662631021856
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.185" |
Diameter | 0.1850 in |
Overall Length | 2 in |
Height (In.) | 2 |
Length (In.) | 2 |
Gage Diameter Range | 0.1801" to 0.2810" |
Width (In.) | 0.1850 |
Gauge Diameter Range | 0.1801 in to 0.2810 in |
Diameter Sub-Range | 0.1755 in to 0.2000 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1850 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1755 in to 0.2000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- PERFORMANCE TOOL Torx Bit Screwdriver, T20 (W30820)
- VERMONT GAGE Pin Gage, Minus, 0.0330 In, Black (911203300)
- VERMONT GAGE Pin Gage, Plus, 0.0250 In, Black (911102500)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, 0.074 In, Black (911207400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-100)
- Vermont Gage Gauge Blocks and Clamps