Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.174in
Mfr # 111217400
Zoro # G2589006
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.174"
- Grade Class ZZ
- Measuring Range (In.) 0.174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111217400
- Zoro # G2589006
- UPC # 662631021740
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.174" |
Diameter | 0.1740 in |
Overall Length | 2 in |
Length (In.) | 2 |
Height (In.) | 2 |
Width (In.) | 0.1740 |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.1505 in to 0.1750 in |
Diameter Increment | 0.0005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1740 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- DRILL AMERICA 3/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/16)
- SWE-TECH 3C Crimp Tool for Coaxial Cable, F-pin and BNC RG58, RG59 and RG6 (FWT91D5-05500)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-1.28mm (102200100)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage, Plus, 0.2500 In, Black (911125000)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage, Minus, 0.258 In, Black (911225800)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- Vermont Gage Precision Gauges & Accessories