Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.155in
Mfr # 111215500
Zoro # G2589137
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.155"
- Grade Class ZZ
- Measuring Range (In.) 0.155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111215500
- Zoro # G2589137
- UPC # 662631021559
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.155" |
Length (In.) | 2 |
Diameter | 0.1550 in |
Height (In.) | 2 |
Width (In.) | 0.1550 |
Overall Length | 2 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1505 in to 0.1750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1550 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1505 in to 0.1750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-890 Backing Rod Installer, Adjustable (11-890)
- EGA MASTER ALUMINIUM PIPE WRENCH 18" TITALUM® (61025)
- MILWAUKEE TOOL Lg Quik-Loc Blade Clamp Kit (ML14-46-1064)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 8.67mm (112408670)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage, Minus, 0.355 In, Black (911235500)
- VERMONT GAGE Pin Gage, Minus, 0.067 In, Black (911206700)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- Vermont Gage Precision Measuring Tools