Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.149in
Mfr # 111214900
Zoro # G2589189
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.149"
- Grade Class ZZ
- Measuring Range (In.) 0.149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111214900
- Zoro # G2589189
- UPC # 662631021498
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.149" |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Height (In.) | 2 |
Diameter | 0.1490 in |
Width (In.) | 0.1490 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1490 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs (49-66-6805)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- ROTOZIP Sabercut Bit, 1/8 In. Dia., HSS, PK4 (SC4)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR #2 POZI 1-15/16" 49MM (492-PZDX)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Minus, 0.083 In, Black (911208300)
- VERMONT GAGE Pin Gage, Plus, 0.095 In, Black (911109500)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- STARRETT Pin Gage Set, Plus, 0.917-1.000 In (S4014-1)
- Vermont Gage Precision Gauges & Accessories