Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.140in
Mfr # 111214000
Zoro # G2589225
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.140"
- Grade Class ZZ
- Measuring Range (In.) 0.140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111214000
- Zoro # G2589225
- UPC # 662631021405
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.140" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.1400 in |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.1400 |
Height (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1400 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15914)
- MILWAUKEE TOOL 18 TPI COMPACT PORTBLE BANDSAW BLADE EA (ML48-39-0528)
- J.W. WINCO WN300-KT-78-5/16X18-SW Adjustable Lever Steel (5TF35K)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black (901100200)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.011 (111101100)
- VERMONT GAGE Pin Gage, Plus, 0.060 In, Black (911106000)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- Vermont Gage Precision Measuring Tools