Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.139in
Mfr # 111213900
Zoro # G2589231
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.139"
- Grade Class ZZ
- Measuring Range (In.) 0.139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111213900
- Zoro # G2589231
- UPC # 662631021399
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.139" |
Height (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.1390 |
Overall Length | 2 in |
Diameter | 0.1390 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.1255 in to 0.1500 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1390 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1255 in to 0.1500 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Rocker Switch, SPST, 20A, 125VAC, On/Off (GSW-45)
- WESTWARD Masonry Bit, 1/8 In, 3 In L, Shank 1/8 In (6PTF9)
- KO-KEN Universal Double Joint 3/8 Square 75mm Ball type 3/8 Sq. Drive (13772-B)
- GENERAL TOOLS Compass, Precision (842)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- VERMONT GAGE Pin Gage, Minus, 0.079 In, Black (911207900)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- Vermont Gage Precision Measuring Tools