Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.1295
Mfr # 111412950
Zoro # G9954379
product price: $2.79
/ea
Sold in multiples of 8 for $22.32
$22.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.1295
- Class ZZ
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111412950
- Zoro # G9954379
- UPC # 662631041298
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1295 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1295, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- X-ACTO #11 XACTO BLADE 15/CD (X411)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30083)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- Vermont Gage Precision Measuring Tools