Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.1265
Mfr # 111412650
Zoro # G9954430
product price: $3.19
/ea
Sold in multiples of 8 for $25.52
$25.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002 in
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111412650
- Zoro # G9954430
- UPC # 662631041267
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.1265 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002 in |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1265, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 05)
- VERMONT GAGE Pin Gage, Minus, 0.1240 In, Black (911212400)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Minus, 0.265 In, Black (911226500)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage Set, Minus, 0.061-0.250 In, Black (901200400)
- Vermont Gage Precision Measuring Tools