Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.124in
Mfr # 111212400
Zoro # G2589380
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.124"
- Grade Class ZZ
- Measuring Range (In.) 0.124
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111212400
- Zoro # G2589380
- UPC # 662631021245
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.124" |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.1240 |
Diameter | 0.1240 in |
Height (In.) | 2 |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1240 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2920)
- TEKTON 7/32 Inch Solid Punch (66076)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- DORIAN Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H (73310162956)
- VERMONT GAGE Pin Gage, Minus, 0.051 In, Black (911205100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- VERMONT GAGE Pin Gage, Plus, 0.098 In, Black (911109800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.991 (111199100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- Vermont Gage Gauge Blocks and Clamps