Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.1115
Mfr # 111411150
Zoro # G9954668
product price: $2.95
/ea
Sold in multiples of 8 for $23.60
$23.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.1115
- Class ZZ
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111411150
- Zoro # G9954668
- UPC # 662631041113
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.1115 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.1115, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2063)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7604)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.93mm (112400930)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- Vermont Gage Precision Measuring Tools