Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.109in
Mfr # 111210900
Zoro # G2589539
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.109"
- Grade Class ZZ
- Measuring Range (In.) 0.109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111210900
- Zoro # G2589539
- UPC # 662631021092
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.109" |
Height (In.) | 2 |
Width (In.) | 0.1090 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Length (In.) | 2 |
Diameter | 0.1090 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.1005 in to 0.1250 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1090 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.1005 in to 0.1250 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- MITUTOYO Radius Gage (186-103)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.098in (111209800)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.2505" (101400300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- Vermont Gage Precision Measuring Tools