Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.100in
Mfr # 111210000
Zoro # G2589627
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.100"
- Grade Class ZZ
- Measuring Range (In.) 0.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111210000
- Zoro # G2589627
- UPC # 662631021009
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.100" |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.1000 |
Overall Length | 2 in |
Diameter | 0.1000 in |
Height (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.1000 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- HUOT Wall Mounts, Steel (56770)
- WALTER Shim (AP800-SN1205H81)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6065 (111360650)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Minus, 0.085 In, Black (911208500)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black (901100300)
- Vermont Gage Precision Measuring Tools