Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.098in
Mfr # 111209800
Zoro # G2589645
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.098"
- Grade Class ZZ
- Measuring Range (In.) 0.098
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111209800
- Zoro # G2589645
- UPC # 662631020989
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.098" |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.0980 |
Overall Length | 2 in |
Diameter | 0.0980 in |
Height (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0980 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- SUNEX Pliers, X-Long, Needle Nose Set, 16", 4 pcs. (3706V)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- Vermont Gage Precision Gauges & Accessories