Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.092in
Mfr # 111209200
Zoro # G2589706
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.092"
- Grade Class ZZ
- Measuring Range (In.) 0.092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111209200
- Zoro # G2589706
- UPC # 662631020927
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.092" |
Overall Length | 2 in |
Diameter | 0.0920 in |
Length (In.) | 2 |
Gage Diameter Range | 0.0751" to 0.1800" |
Width (In.) | 0.0920 |
Height (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0920 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-18 Carbon Steel Hex Die (DWTSH2-18)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5186)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3135)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.012 (111101200)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- Vermont Gage Precision Gauges & Accessories