Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.090in
Mfr # 111209000
Zoro # G2589721
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.090"
- Grade Class ZZ
- Measuring Range (In.) 0.090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111209000
- Zoro # G2589721
- UPC # 662631020903
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.090" |
Width (In.) | 0.0900 |
Height (In.) | 2 |
Length (In.) | 2 |
Diameter | 0.0900 in |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0900 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- VERMONT GAGE Pin Gage, Plus, 0.136 In, Black (911113600)
- VERMONT GAGE Pin Gage, Minus, 0.0270 In, Black (911202700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 190 Pcs (101200400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- Vermont Gage Gauge Blocks and Clamps