Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.089in
Mfr # 111208900
Zoro # G2589730
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.089"
- Grade Class ZZ
- Measuring Range (In.) 0.089
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111208900
- Zoro # G2589730
- UPC # 662631020897
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.089" |
Gage Diameter Range | 0.0751" to 0.1800" |
Diameter | 0.0890 in |
Width (In.) | 0.0890 |
Length (In.) | 2 |
Height (In.) | 2 |
Overall Length | 2 in |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Diameter Increment | 0.0005 in |
Diameter Range | 0.0610 in to 0.5005 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0890 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8'' Magnetic Screwdriver (MHD)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.265 (111126500)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Plus, 0.624 In, Black (911162400)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- Vermont Gage Precision Measuring Tools