Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.087in
Mfr # 111208700
Zoro # G2589758
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.087"
- Grade Class ZZ
- Measuring Range (In.) 0.087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111208700
- Zoro # G2589758
- UPC # 662631020873
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.087" |
Height (In.) | 2 |
Diameter | 0.0870 in |
Width (In.) | 0.0870 |
Gage Diameter Range | 0.0751" to 0.1800" |
Overall Length | 2 in |
Length (In.) | 2 |
Gauge Diameter Range | 0.0751 in to 0.1800 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0755 in to 0.1000 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0870 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0755 in to 0.1000 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Masonry Brush, White (1YXC5)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38123)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- VERMONT GAGE Pin Gage, Minus, 0.086 In, Black (911208600)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- Vermont Gage Precision Gauges & Accessories