Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.070in
Mfr # 111207000
Zoro # G2589925
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.070"
- Grade Class ZZ
- Measuring Range (In.) 0.070
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111207000
- Zoro # G2589925
- UPC # 662631020705
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.070" |
Diameter | 0.0700 in |
Length (In.) | 2 |
Width (In.) | 0.0700 |
Overall Length | 2 in |
Height (In.) | 2 |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Diameter Increment | 0.0005 in |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Dimension Type | Inch |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0700 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2820-A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 250 Pcs (101200500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- Vermont Gage Precision Measuring Tools