Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.069in
Mfr # 111206900
Zoro # G2589931
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.069"
- Grade Class ZZ
- Measuring Range (In.) 0.069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111206900
- Zoro # G2589931
- UPC # 662631020699
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.069" |
Height (In.) | 2 |
Diameter | 0.0690 in |
Overall Length | 2 in |
Length (In.) | 2 |
Width (In.) | 0.0690 |
Gage Diameter Range | 0.0251" to 0.0750" |
Gauge Diameter Range | 0.0251 in to 0.0750 in |
Diameter Increment | 0.0005 in |
Dimension Type | Inch |
Diameter Sub-Range | 0.0610 in to 0.0750 in |
Diameter Range | 0.0610 in to 0.5005 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.0690 in, Diameter Increment 0.0005 in, Diameter Range 0.0610 in to 0.5005 in, Diameter Sub-Range 0.0610 in to 0.0750 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK10 (63502134290)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3-5/8 3-Flat Shk Fit I.D. Pipesize 3 Tubesize 3-1/2 (38341)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black (901100200)
- VERMONT GAGE Pin Gage, Minus, 0.090 In, Black (911209000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- Vermont Gage Gauge Blocks and Clamps